Storage Box with Lid 9L 380mm x 265mm x 155mm

Storage Box with Lid 9L 380mm x 265mm x 155mm

Order Code: ZT5538196SCopy

£29.99 Inc VAT (20%)


Description

Boasting exceptional functionality and an ergonomic design this 9Ltr Araven food storage box is perfectly suited for use in any busy commercial catering environment. Offering an impressive 9Ltr capacity and supplied with an incredibly tight-fitting lid this box allows you to easily preserve large quantities of ingredients sustaining their freshness taste and texture for longer. Featuring a translucent design the storage box also allows you to easily see the contents of each container enabling quick identification of ingredients and the effortless monitoring of stock levels. The box is also stackable with a lid or nestable when empty allowing for more space-efficient storage to make the most of the room in your kitchen. Sturdy side handles also allow for effortless carrying between work stations. Product features Capacity 9Ltr Dimensions 155(H) x 380(W) x 265(D) mm Material Plastic Weight 660g Translucent: Enables the food contained to be identified Side handles on the outside to facilitate handling and transport Stackable with lid or nestable inside each other when empty reducing the space used Dishwasher safe Compliance with all European regulations on materials and objects intended to come into contact with food

See full description
Specifications for Storage Box with Lid 9L 380mm x 265mm x 155mm
  • Weight
    660g
  • Capacity
    9L
  • Product Type
    Storage Box
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome