CC 21402-02 3-Level Close Compartment Trolley
Technical Specifications
Product delivered assembled
Its weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 1000 x 750 x 1810mm
3 levels with white matte expanded PVC panels, 10 mm thick, featuring rounded non-aggressive edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistics or handling equipment) .
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.
Load capacity per level : 240kgs
Total load capacity : 700kgs
Description
The 3-Level Close Compartment Trolley offers an innovative solution for organizing and transporting materials in industrial and logistical environments. Its robust aluminum frame, combined with its practical design, ensures durability and efficiency, making it ideal for heavy-duty tasks where organization and mobility are key.
Optimized Organization and Protection: Each of the three levels is equipped with white matte expanded PVC panels, providing secure, compartmentalized storage. The panels have rounded edges to prevent damage to surrounding surfaces, making the trolley ideal for use in areas with doors, walls, or other sensitive equipment.
Efficient and Safe Mobility: Designed with a lightweight aluminum structure, this trolley is easy to maneuver while remaining strong and stable. The swivel casters, equipped with brakes, ensure smooth movement and provide stability when stationary, allowing for precise control even in busy environments.
Maximized Load Capacity: With three spacious levels, this trolley offers ample storage capacity for materials and tools, while each level can support up to 240 kg, making it suitable for heavy-duty use.
Enhanced Durability and Flexibility: The trolley’s modular aluminum frame reduces its weight by 40% compared to traditional steel designs, ensuring both strength and ease of use. The closed compartments on each level prevent items from falling off during transport, ensuring safe and organized material handling.
Benefits of Closed Compartments: The fully enclosed levels of the trolley offer enhanced protection for stored items. The closed compartments not only secure materials during transit but also provide protection from dust, dirt, and external damage, making them ideal for environments where cleanliness and safety are essential. This feature is particularly beneficial for storing sensitive or small items that need to be kept secure and organized at all times.
Space-Saving yet Spacious: The compact design of the trolley maximizes storage capacity without taking up excessive space, making it ideal for workshops, warehouses, and production lines.
The 3-Level Close Compartment Trolley is the perfect choice for professionals who need a high-capacity, durable, and easy-to-move trolley for safe and organized material handling. With its enhanced load capacity, protective closed compartments, and robust construction, it’s the ideal solution for improving workflow efficiency in any workspace.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy