Heavy duty all steel construction with ball bearing slides with positive stop. Comes with drawer liners keyed locking mechanism full length aluminium drawer pulls and chrome side handles. Overall dimensions: width 660 x depth 305 x height 365mm. Top compartment: 654 x 299 x 40mm. Large drawer: 575 x 265 x 66mm, 2 medium drawers: 575 x 265 x 51mm, 3 small drawers: 170 x 265 x 51mm. Tote tray in top compartment.