0
1
2
3
4

Tool Cabinets


£229.99 Inc VAT (20%)

See 45 Product Variants
£229.99

Description

Versatile tool cabinets in four overall sizes with various combinations of painted drawers and galvanised shelves.

Standard body colour is light grey (RAL 7035) with a choice of 3 door colours (Grey RAL 7035, Blue RAL 5002 and Red RAL 3020).

All cabinets feature a secure barrel lock, operating a 3-point locking system.
Extension drawers 90mm high with 25kg load capacity (evenly distributed).
Safety stop allows extension up to 80%. Height adjustable in 25mm increments.
Shelves adjustable in 25mm increments.
Safety stop allows extension up to 80%..
Rubber mat fitted to top of all low cabinets.
Door has vertical stiffening for added strength.
Choice of door colours.
Contents not included.

UK Manufactured

Images are for illustration purposes only

Feature Attributes

Product Type:
Tool Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome