Fetra Tall Melamine Shelf Trolleys with Shelves


Select
£899.99 Inc VAT (20%)


See all variants from £899.99


Description unavailable

Feature Attributes

Material:
Welded Steel Tube
Colour:
Blue
Wheel Diameter:
200 mm
Number of Wheels:
4
Finish:
Powder-coated
Platform Length:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome