Flexible Shelf Trolleys


£729.99 Inc VAT (20%)

See all variants from £729.99


Description unavailable

Feature Attributes

Material:
Steel
Frame Material:
Steel
Overall Width:
470 mm
Overall Height:
1590 mm
Capacity:
250 kg
Wheel Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome