Inc VAT (20%)
Description unavailable
Material:
Plastic
Capacity:
35 kg
Weight:
3.Unfold and set up in seconds kg
External Height:
980 mm
Open Height:
420 mm
Open Width:
405 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy