Inc VAT (20%)
Steel trolley.Manufactured in the UK.Mounted on 4 swivel 75mm castors.Holds chairs of overall size H x W x D 802 x 450 x 550mm.H x W x D - 1255 x 470 x 1130mmSelf assembly required.
Product Type:
Chair Trolley
Castor Size:
75 mm
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy