General Purpose Three Tier Trolleys


Select
£339.99 Inc VAT (20%)


See all variants from £339.99


Description unavailable

Feature Attributes

Material:
Mild Steel
Overall Width:
455 mm
Capacity:
150 kg
Overall Height:
795 mm
Wheel Type:
Rubber tyred
Number of Shelves:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome