Heavy Duty Table Top Trolleys


Select
£519.99 Inc VAT (20%)


See all variants from £519.99


Description unavailable

Feature Attributes

Colour:
Blue
Frame Material:
Steel
Capacity:
500 kg
Wheel Diameter:
200 mm
Number of Wheels:
4
Height:
870 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome