KM151 File Shelf Truck, with Shelves


£699.99 Inc VAT (20%)

See 4 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
100 mm
Frame Colour:
Zinc Plated
Wheel Fittings:
4 Swivel Castors
Width:
290 mm
Supplied:
Assembled
Frame Material:
Steel, Electrolytically Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome