1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Trolleys
Multi-Use Kitchen Cart Trolleys with Baskets, Side Racks and Drawer

Multi-Use Kitchen Cart Trolleys with Baskets, Side Racks and Drawer


See all variants from
£44.99

Inc VAT (20%)

See all variants from £44.99

Description

LOTS OF STORAGE: This storage cart comes with 2 side racks and 4 pull-out baskets for easy item access. The wire basket allows air to circulate, perfect for storing vegetables, fruits and folded linens. 2 side racks provide extra storage for spice and bottlesSMOOTH TABLE TOP: Smooth surface stands up well against the daily splashes. Compact structure is ideal for limited spaces needing a bit more storageEASY MOBILITY: Four 360° swivel casters ensure easy movement. Easily move this utility trolley from room to room for instant storageSTABILITY: This kitchen cart on wheels is made of a metal frame and particleboard for easy cleaning. Suitable for everyday useDIMENSIONS: 83H x 47W x 37Dcm. Basket: 7H x 24.5W x 29Dcm. Drawer inner: 5H x 26.5W x 28Dcm. Side rack: 36.5H x 33W x 9Dcm. MAXIMUM WEIGHT 50KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:

Kitchen Cart Trolley

Depth:

37 cm

Height:

83 cm

Width:

47 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome