Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Mycart 900mm High with Three Shelves
By Slingsby
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Height:
900 mm
Number of Shelves:
3
Number of Trays:
3
No. of Tiers:
3
No. of Trays:
3
No. of Shelves:
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome