Nestable Roll Containers


£459.99 Inc VAT (20%)

See all variants from £459.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
108 mm
Wheel Type:
Nylon
Mesh Height:
1465 mm
Supplied:
Assembled
Depth:
800 mm
Width:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome