Pressed Steel Trolleys


Select
£269.99 Inc VAT (20%)


See all variants from £269.99


Description unavailable

Feature Attributes

Frame Material:
Steel
Colour:
Silver/Blue
Capacity:
120 kg
Overall Width:
470 mm
Overall Height:
950 mm
Wheel Diameter:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome