Proplaz 3 Shelf Trolley - 750 x 460 x 980mm

Proplaz 3 Shelf Trolley - 750 x 460 x 980mm

Order Code: ZT1024103XCopy

£239.99 Inc VAT (20%)


Description

3 Shelf Trolley

Overall Size: 750 x 460 x 980mm

Size between Shelves - Top / Bottom: 280 / 280mm

Load Capacity: 150kg

Weight: 13kg

See full description
Specifications for Proplaz 3 Shelf Trolley - 750 x 460 x 980mm
  • Number of Wheels
    2 x Swivel
    2 x Swivel With Brakes
  • Wheel Type
    Braked Swivel Castors
    Swivel Castors With Brake
  • Colour
    Black
  • Product Type
    Service Trolley
  • Product Material
    Aluminium
    Plastic
  • Width
    750mm
  • Height
    980mm
  • Depth
    460mm
  • Wheel Diameter
    100mm
  • Additional Features
    Ideal For Many Different Environments
  • Product Dimensions
    Depth = 460mm
    Height = 980mm
    Width = 750mm
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome