Stainless Trolleys


Select
£469.99 Inc VAT (20%)


See all variants from £469.99


Description unavailable

Feature Attributes

Material:
304 Grade Stainless Steel
Capacity:
100 kg
Wheel Diameter:
125 mm
Number of Wheels:
4
Tray Width:
500 mm
Tray Length:
850 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome