Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Super Erecta Trolleys
By Slingsby
Reset
Clear All
Length
Select
Width
Select
No. of Shelves
Select
See all variants from
£999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£999.99
Description unavailable
Feature Attributes
Type:
Solid Shelves
Capacity:
200 kg
Wheel Type:
Rubber tyred
Height:
990 mm
Shelves Material:
Solid stainless steel
Finish:
Chrome wire
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome