Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Tool and Assembly Trolleys, Overall Max. Load 200kg
By ANTON KESSEL GMBH
See all variants from
£1,799.99
Inc VAT (20%)
See all variants from
£1,799.99
Description unavailable
Feature Attributes
Load Capacity:
200 kg
Wheel Diameter:
125 mm
Product Type:
Tool/Assembly Trolleys
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Supplied:
Flat Pack
Overall Width:
720 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome