Tool and Assembly Trolleys, with Perforated Panels and Worktop


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99


Description unavailable

Feature Attributes

Product Type:
Tool/Assembly Trolleys
Load Capacity:
200 kg
Supplied:
Flat Pack
Wheel Fittings:
4 Castors
Frame Material:
Steel Powder Coated
Overall Width:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome