Inc VAT (20%)
- Versatile, durable carts perform a wide variety of tasks.
- Easy to clean, smooth surfaces. Utility cart with brushed aluminium uprights for stylish appearance.
- Compatible with Refuse Bin and Utility Bin. Quiet casters and plastic construction help to reduce noise.
- Ergonomic, easy grip handles. Large 102mm non marking casters.
- Available in 7 colours for use in any environment.
- 4 Swivel casters.
- Easy to clean cart with brushed aluminium uprights
- Ergonomic, easy grip handles
- Refuse and utility bins available
*Images used for illustration purposes only*
Depth:
473mm cm
Height:
930mm cm
Type:
Utility Cart
Width:
854mm cm
Material:
Polypropylene
Series:
Rubbermaid Utiity Cart
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy