1. Storage & Handling/
  2. Lockers/
  3. Vision Panel Lockers
Chemical Storage Cupboards with Vision Panels

Chemical Storage Cupboards with Vision Panels


2 Variants From
£2,999.99

Inc VAT (20%)

Up to 4.5% off
See 2 Product Variants
£2,999.99

Description unavailable

Feature Attributes

Material:

Sheet Steel

Cabinet Door Type:

with Window

Number of Doors:

2

Supplied:

Assembled

Finish:

Powder-Coated

Door Type:

with Window

More attributes