Welded mesh lockers with wire frames and electro galvanised finish.All lockers can be nested side-by-side and back-to-back.Doors are fitted with a hasp & staple lock for use with padlock (padlock not supplied) .All lockers have 150mm high legs and floor fixing brackets as standard.6mm dia. wire mesh framework.Height - 1980mm.Width - 305mm (individual) , 610mm (Nest of 2) and 915mm (Nest of 3) .Bespoke sizes available.
Height:
1980 mm
Material:
Wire Mesh
Leg Height:
150 mm
Finish:
Electro Galvanised
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy