Z Cloakroom Lockers


£999.99 Inc VAT (20%)

See 14 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Material:
Welded Sheet Steel
Finish:
Stove Enamelled
Door Type:
Hinged Door
Body Colour:
Light Grey
No. of Keys:
2
Locker Height:
1800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome