Tilting Skip with Castors


£1,299.99 Inc VAT (20%)

See 4 Product Variants
£1,299.99

Description


Description unavailable

Feature Attributes

Material:
Polyethylene
Overall Height:
900 mm
Supplied:
Assembled
Wheel Material:
Nylon
Wheel Diameter:
125 mm
Container Design:
Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome