Inc VAT (20%)
Description unavailable
Supplied:
Flat Pack
Material:
Steel Wire
Product Type:
Office Shelving Units
Shelf Capacity:
100 kg
Depth:
360 mm
Width:
910 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy