Inc VAT (20%)
Allows picking/access from both sides.Ideal storage solution for cold rooms and wet areas.Nylon coated wire shelves and grooved posts.4 shelves.25mm diameter poles at 25mm increments.Plastic tapered assembly collars.Adjustable non-marking plastic feet.Shelf capacity up to 300kg.
Shelf Capacity:
300 kg
No. of Shelves:
4
Pole Diameter:
25 mm