British Standard Narrow Aisle Steps


£559.99 Inc VAT (20%)

See all variants from £559.99

Description

Robust, hard-working narrow aisle units with spring loaded castors designed for use in optimised storage facilities. The compact design allows rapid access for low level order picking in very narrow aisles.

Please note: images are for illustration purposes only.

Feature Attributes

Material:
Steel
Colour:
Red
Width:
500 mm
Weight Capacity:
150 kg
Standards Met:
EN131-7, 2013

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome