Fort Dock Steps


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

A range of robust , ergonomic and heavy duty steps which incorporate mesh step treads and rubber grounding feet. All are manufactured in the UK, certified to BS EN 14183 and come with a 3 year guarantee.

Open rear allows step through access to a loading bay or lorry etc. Available with a choice of either non-slip rubber or expanded steel mesh treads.
2 x 150mm rubber tyred rear wheels making these steps extremely manoeuvrable. Fitted with lift handles which incorporate knuckle guard hand grips.

Images are for illustration purposes only.

See full description

Feature Attributes

Platform Size:
400 x 300 mm
Product Type:
Dock Step
Tread Depth:
145 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome