Fort Easy Slope Access Platform


£1,899.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £1,899.99

Description

Easy Slope 48° Incline - for safe & easy use.
Extra Wide Treads: 750W x 180D mm.
Removable platform chains on 3 sides for access.
Fitted with the unique grip lift mechanism which facilitates movement on the castors.
Platform Size: 800W x 1200L mm.

..Image for illustration purposes only..

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome