1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Two Step with Handrail

Two Step with Handrail


Select
See all variants from
£179.99

Inc VAT (20%)


See all variants from £179.99

Description

Welded Steel Tube with formed sheet steel treads

• Steel Tube BS 6323 Part 5
• Sheet Steel BS 1449 Section 1.2 1991 Grade HR4 All welding to BS EN 287
• Treads Ribbed Rubber
• Maximum Load: 150 kgs
• Finish: Epoxy Coating

See full description

Feature Attributes

Product Type:

Two Step with Handrail

Material:

Welded Steel Tube

Tread Material:

Ribbed Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome