Electric Height Adjustable Work Table, MDF Panel


£2,199.99 Inc VAT (20%)

See all variants from £2,199.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Panel Thickness:
22 mm
Frame Design:
with Adjustable Plates for Levelling
Frame Material:
Steel Powder Coated
Working Height:
720 - 1120 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome