Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Heavy Duty Workbenches, Worktop Width 1500mm
By ANTON KESSEL GMBH
See all variants from
£1,229.99
Inc VAT (20%)
See all variants from
£1,229.99
Description unavailable
Feature Attributes
Frame Colour:
Light Grey
Worktop Depth:
700 mm
Supplied:
Assembled
Frame Design:
Rectangular Tubing, 80x80x3mm
Frame Material:
Steel Powder Coated
Worktop Width:
1500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome