Heavy Duty Workbenches, Worktop Width 2500mm


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Worktop Depth:
700 mm
Frame Material:
Steel Powder Coated
Frame Design:
Rectangular Tubing, 80x80x3mm
Worktop Type:
Solid Beech Wooden Panel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome