Series 7000 Mobile Pedestal with 3 Drawers


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Drawer Load Capacity:
100 kg
Product Type:
Mobile Drawer Units
Width:
580 mm
Depth:
650 mm
Drawer Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome