Wall Mounted Single Monitor Workstation

Order Code: ZT1539799S

£459.99 Inc VAT (20%)


Description

Wall Mounted Single Monitor Workstation Increase your productivity, with a workstation that fits the way you work. Designed for a wide range of motion, this wall-mounted computer workstation is easily adjustable with independent arms for your monitor and keyboard. Free Up SpaceMove the wall-mounted sit-stand desk into position to work. Then push it back against the wall when not in use, folding the arms close to the wall. It�s perfect for use in hospitals, clinics, warehouses, and other space-limited areas. Optimum ViewingExtend the articulating monitor arm up to 25. 6 (65 cm) from the wall. For ideal positioning, tilt or swivel your monitor, or rotate 360 degrees. The sit-stand workstation supports a VESA mount (75x75, 100x100) monitor up to 30", with a maximum weight of 19. 8 lb. (9 kg). Convenient Height AdjustmentThis wall-mounted height-adjustable desk enables a wide range of users to work in comfort. Adjust the height of both arms along the pole up to 17. 5" (44. 5 cm), plus the spring monitor arm has a height adjustment range of 10. 6" (27 cm). Adjustable Keyboard TrayPlace your keyboard where you need it, with an independent keyboard tray that extends up to 30. 9" (78. 4 cm) from the wall. Tilt the keyboard back to make sure your wrists are in a neutral position while typing. Place your mouse in the holder when not in use. Easy InstallationThe modular design, with quick slide-and-click connections, makes installation easy and saves time when setting up multiple units. The TAA compliant WALLSTSI1 is backed by a StarTech. com 2-year warranty and free lifetime technical support. "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome