Workbenches, Frame Construction, Standard Model - Sheet Steel Covered Worktop


£1,139.99 Inc VAT (20%)

See all variants from £1,139.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Worktop Depth:
700 mm
Frame Design:
45x45mm Rectangular Tubing
Panel Thickness:
40 mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome