Blue Solid Grade Laminate Door Lockers


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Combine the versatility of steel lockers with the durability of solid grade laminate doors.
Solid grade laminate material offers a robust, elegant solution with a range of colours and material designs, to satisfy all requirements.
Choose from 2, 3 or 4 doors in a wide range of sizes.
Plant-on doors cover the front face of the locker carcase creating a wall of colour.
Inset doors provide a visual contrast between the door finish and the locker frame.

Robust hinge design
The door is clamped between integral security plate and the 5 knuckle hinge and then riveted to the frame.

Door numbering
Doors feature a pre-drilled recess ready to accept a numbering disc.
Discs available separately. Plain door version available on request
NUMBER DISC REF E464

Lock Options
Standard deadlock.
Digital combination.
Padlock fitting.
Coin/Token operated.
Multi-user locks.

UK Manufactured

Images are for illustration purposes only

See full description

Feature Attributes

Product Type:
Lockers
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome