0
1
2
3
4
5

9070/9071/9072 Adjustable Wrench Set

Order Code: ZT1005063X

£79.99 Inc VAT (20%)


Description

Phosphated hardened and anti-corrosion treated. Comfortable handle. Pipe grip facility one serrated jaw side may be used as a pipe wrench. Graduated jaw. As per DIN 3117, BS 6333, ISO 6787, GGG-W6316 Type 1, Class 2 and ASME B107, 8M-1991.

*Combination of pipe grip facility, one side serrated, may be used as a pipe wrench.

Set of 3 adjustable wrenches 9070, 9071 and 9072.

See full description
Specifications for 9070/9071/9072 Adjustable Wrench Set
  • Handle Material
    Thermoplastic
  • Finish/Coating
    Black Oxide
  • Standards Met
    ASME B107.8M - 1996
    ISO 6787
    DIN 3117
    BS 6333
  • Number of Pieces
    3
  • Maximum Jaw Capacity
    33mm
    28mm
    21mm
  • Type
    Adjustable Spanner Set
  • Jaw Material
    Steel
  • MFR Part No.
    ADJUST 3-90
  • Overall Length
    158mm
    208mm
    257mm
  • Product Type
    Adjustable Wrench Set