0
1
2
3
4

Angle Die Grinders with Composite Body and Speed Control


Select
£62.99 Inc VAT (20%)


See all variants from £62.99


Description unavailable

Feature Attributes

Exhaust Location:
Rear
No Load Speed:
22,000 rpm
Weight:
0.5 kg
Air Consumption:
4 ft³/min
Noise/ Vibration Information:
Sound Pressure Level: 90dBA,Vibration Uncertainty K: 0.74m/s²,Vibration Level: 1.24m/s²,Sound Power Level: 97dBA
Collet Size:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome