D32L2800C 90 Degree Air Die Grinder

Order Code: ZT3750956S

£399.99 Inc VAT (20%)


Description

D32-L-2800C
Most commonly used in the aerospace industry. Ideal for restricted access applications. 90° angle head.

Specifications:
Lever start.
Collet spindle: 5mm (3/16").
Free speed: 2800rpm.
Motor speed: 0.38hp.
Length: 9.88".
Weight: 1.6 lbs
Air flow: 19.9 cfm.
Air inlet: 1/4" NPT.
Air hose bore: 3/8".
Sound level: 77 dB(A).
Vibration level: 2.5 m/s2.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome