Compact Air Ratchet Wrench


£43.99 Inc VAT (20%)

See 2 Product Variants
£43.99

Description

Generation Series compact air ratchet wrench. Contoured handle to insulate user from chill and vibration. Finger operated trigger and textured grip allows added control, even with greasy hands. Ideal for working in engine bays or other places with restricted access.

Feature Attributes

Maximum Torque:
20lb.ft(27Nm)
Operating Pressure:
90psi
Air Consumption:
4 ft³/min
Weight:
0.56 kg
Free Speed:
180 rpm
Vibration/Uncertainty:
2.5/1.25m/s
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome