DA3010 10mm Angle Drill


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

The Makita DA3010 10mm Angle Drill has a compact, light body weighs only 1.4kg and is fitted with a 10mm keyed chuck. It has only 66mm in head height, forward/reverse rotation and a variable speed trigger for precise control and optimum output. The tool is double insulated for added user protection. DA3010F and DA3010FL are fitted with a Job Light. Supplied with 1 x Chuck Key and 1 x Side Handle. Specifications Input Power 450W. No Load Speed 0-2,400/min. Capacity Steel 10mm, Wood 25mm. Weight 1.4kg.

Feature Attributes

Input Power:
450 W
Chuck Type:
10mm Keyed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome