G10SR4 100mm Angle Grinder


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

The HiKOKI G10SR4 Angle Grinder is fitted with a powerful, high durability motor. Features a lockable slide switch and shaft lock button for easy wheel change. The 2-position side handle provides easy operation and flexibility. The reduced circumference handle and lightweight design helps to reduce user fatigue. Supplied with 1 x Side Handle, 1 x Wrench. Abrasive wheel not included. Specification Input Power 730W No Load Speed 10,000/min. Disc Diameter 100mm Spindle M10 x 1.5 Arbor 16mm Weight 1.7kg

Feature Attributes

Rated Power Input:
730 W
No Load Speed:
10,000,
Input Power:
730 W
Disc Diameter:
100 mm
Battery Supplied:
10000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome