GA4030R 100mm Anti-Restart Angle Grinder


Select
£75.99 Inc VAT (20%)


See all variants from £75.99

Description

The Makita GA4030R 100mm Angle Grinder has machined bevel gears with an anti-restart function and soft start feature. Its small gear housing makes it easy to handle and move. Fitted with a powerful motor which offers excellent heat-resistance.The side handle has been fitted at a 20° angle to improve user grip. Fitted with the best ergonomically possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the extra-ergonomic barrel grip fits any user’s palm and fingers perfectly, and provides easy and comfortable handling while minimising hand fatigue and pain. There is also a lock-on switch to reduce user fatigue. Supplied with: 1 x Grinding Wheel, 1 x Wrench & 1 x Side Handle. Specifications: Input Power: 720W.No Load Speed: 11,000/min.Wheel Size: 125 x 22.23mm Bore.Weight: 1.8kg.

Feature Attributes

No Load Speed:
11000 rpm
Input Power:
720 W
Disc Diameter:
100 mm
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome