Long Series Cutters


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

These raptor M2 HSS cutters are strong and durable annular cutters for an effective way of cutting various steel materials. The annual cutters provide a simple way of cutting a wide range of materials compared with conventional twist drills or other drill bits.

Features and Benefits
• A precise, easier, and efficient way of cutting materials
• Less time consuming compared with conventional twists frills or drill bits
• The friction is reduced between the HSS core drill and the material

Applications
• For use with all magnetic drilling and cutting applications
• Designed to be used on a wide range of industries including construction, railways, engineering, gas, oil, ship buildings and mining

See full description

Feature Attributes

Shank Diameter:
3/4 in
Depth of Cut:
50 mm
Cutter Material:
M2 High Speed Steel
Shank Type:
Weldon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome