0
1
2

Anvil 5kg 115 X 68mm FAIANVIL5

Order Code: ZT3613449S

£37.99 Inc VAT (20%)


Description

Anvil 5kg
This Faithfull Anvil is made from Spheroidal graphite (SG) ideal for flattening or shaping most types of metals. Suitable for bench mounting, the anvil features a single bick and a rectangular working surface measuring 115 x 68mm (W x D) .

Specifications:

Overall Dimensions: 215 x 102 x 112mm (W x D x H) .
Weight: 5kg.

Technical Specs
Overall Dimensions: 215 x 102 x 112mm (W x D x H) .
Weight: 5kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome