Boring Bars - Lefthand


£209.99 Inc VAT (20%)

See all variants from £209.99

Description

These Boring Bars are a dependable choice for precision machining tasks, offering versatility, durability, and suitability for various working conditions. Each has an inscribed circle diameter of 9.525mm, is 4.76mm thick, 25mm diameter x 200mm long for taper boring, single and multi-directional copy boring, and longitudinal boring with and without shoulder.

Features and Benefits
• Accommodates two common insert types (rhombus and trigon), providing flexibility for various machining tasks
• With both left-hand and right-hand cutting configurations available catering to a wide range of machining requirements
• The off-set shank design enhances precision during machining operations
• Made from high-quality steel to withstand machining challenges

See full description

Feature Attributes

Coolant Delivery:
Internal
Inserts Included:
No
Number of Bars In Set:
1
Set Type:
Individual Boring Bar
Insert Holding Type:
Top & Hole Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome