The SIP 3" Belt Linisher easily helps to improve the flatness and uniform surfacing of a variety of different material lengths and sizes using a selection of adjustable mechanisms to match the set-up of the machine to the task at hand.
Adjustable tool support offers accurate positioning of the workpiece and easy angle adjustment, while the linisher head tilt accommodates varying workpieces. Moreover, 3-point belt access on the wheel, platen top, and full platen increases versatility further.
• Heavy-duty construction with pedestal stand ideal for workshop requirements
• 3-point belt access; on wheel, platen top, and full platen for a variety of needs
• Adjustable tool support and angles for accurate positioning of the workpiece
• Linishing head tilt to accommodate a variety of material lengths and sizes
• Quick belt release handle for fast belt changing via easy-access side panel
• Belt tracking adjusting knob ensures the belt runs straight and true
• Adjustable eye protection and NVR switch for increased user safety
• Designed for trade and professional applications
• SIP 2-Year Standard Silver Warranty