Screwdriver Bit Socket 1/4 TX BO


£7.19 Inc VAT (20%)

See 6 Product Variants
£7.19

Description

• Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retention groove • TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA

Feature Attributes

Material:
Chrome-vanadium steel
Standards Met:
DIN 3120 – C 6, 3, ISO 1174
Product Type:
Sockets for Recessed Torx® Head Screws with Pilot
Length:
37 mm
Insert Diameter Actuator:
12 mm
Tip Length:
15 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome